THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN)

508.110112 - UNSPSC 31161528
0508110112961 250
SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN) SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN)
SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN)
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN) — 508.110112
  • SCR-PAN-SELFTAP-BLCK-SQ-(6-18X5/8IN) — 508.106058
  • SCR-PAN-SELFTAP-BLCK-SQ-(8-15X1IN) — 508.108001
  • SCR-PAN-SELFTAP-BLCK-SQ-(8-15X3/4IN) — 508.108034
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1IN) — 508.110001
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X3/4IN) — 508.110034
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN) — 508.110112
  • SCR-PAN-SELFTAP-TAN-SQ-(6-18X5/8IN) — 508.206058
  • SCR-PAN-SELFTAP-TAN-SQ-(8-15X1IN) — 508.208001
  • SCR-PAN-SELFTAP-TAN-SQ-(8-15X3/4IN) — 508.208034
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X1IN) — 508.210001
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN) — 508.210034
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X1-1/2IN) — 508.210112
  • SCR-PAN-SELFTAP-WHITE-SQ-(6-18X5/8IN) — 508.306058
  • SCR-PAN-SELFTAP-WHITE-SQ-(8-15X1IN) — 508.308001
  • SCR-PAN-SELFTAP-WHITE-SQ-(8-15X3/4IN) — 508.308034
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1IN) — 508.310001
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X3/4IN) — 508.310034
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1-1/2IN) — 508.310112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1-1/2 In
Screw Type Self Tapping
Material Steel
Finish JS1000
Head Type Pan Head
Drive Type Square
Head Color Black
EAN 4068362506192

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.