LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13

211.42.13.1 - UNSPSC 31161528
020642 13 961 50
ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13
ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13

Delivery

In stock delivery from our warehouses.
0 Review(s)

Faster than any twist drill - reduces assembly costs by at least 50%

ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 — 211.42.13.1
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 — 211.42.13
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 — 211.42.13.1
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19 — 211.42.19
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19 — 211.42.19.1
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 25 — 211.42.25
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 13 — 211.48.13
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 19 — 211.48.19
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 19 — 211.48.19.1
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 25 — 211.48.25
  • ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 25 — 211.48.25.1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.2 mm
Length 13 mm
Material Steel
Finish Clear Zinc
Head Type Pan
Drive Type AW
Head Diameter 8.0 mm
Head Height 3.45 mm
Tip Length 3.7 mm
Drive Size AW20
Drilling Range 1.75-3.0 mm
Guide Value for Processing Speeds 1200-1800 rpm
Article Notice Each pack includes 1 bit
EAN 4099618894749

Features

AW® Drive System
Improved torque transmission.
Longer life.
Optimum centering.
Better mounting output thanks to fatigue-free screwing; the required contact pressure for transmission of the torques is considerably lower.
Largest possible contact surface of bit in screw drive.
Even force distribution prevents damaging of the surface-protection coating and thus ensures better resistance to corrosion.

Benefits & Advantage

Driller, thead moulding, screwing - everything in one work step.
Considerably reduced time and effort.
Exact drilling diameter for each screw connection, resulting in minimisation of thread tolerance. Always an optimum connection.
Avoidance of installation errors.
Optimum torque transfer due to innovative AW drive.

Applications

For elongated joint screwing on: Steel profile plates and aluminum profile plates

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.