Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8")

150.010650 - UNSPSC 31161508
0150010650961 25
ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8") ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8")
ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8")
0 Review(s)

Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, wich also require small edge and screw clearances, in indoor dry or wet areas

ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8") — 150.010650
  • ASSY PLUS 4 VG CH RW40 ZN M8x240/221 — 150.008240
  • ASSY PLUS 4 VG CH RW40 ZN M8x280* — 150.008280
  • ASSY PLUS 4 VG CH RW40 ZN M8x360/335 — 150.008360
  • ASSY 4 VG Cyl 8mm x 400mm (5/16"x15-3/4") — 150.008400
  • ASSY PLUS 4 VG CH RW40 ZN M8x450/425 — 150.008450
  • ASSY PLUS 4 VG CH RW40 ZN M8x480/405 — 150.008480
  • ASSY 4 VG CYL 8mm x 530mm (5/16"x20-7/8") — 150.008530
  • ASSY 4 VG CYL 8mm x 580mm (5/16"x22-7/8") — 150.008580
  • ASSY PLUS 4 VG CH RW50 ZN M10x120/97 — 150.010120
  • ASSY PLUS 4 VG CH RW50 ZN M10x240/217 — 150.010240
  • ASSY PLUS 4 VG CH RW50 ZN M10x260/237 — 150.010260
  • ASSY PLUS 4 VG CH RW50 ZN M10x280/257 — 150.010280
  • ASSY PLUS 4 VG CH RW50 ZN M10x320/292 — 150.010320
  • ASSY PLUS 4 VG CH RW50 ZN M10x360/332 — 150.010360
  • ASSY PLUS 4 VG CH RW50 ZN M10x380* — 150.010380
  • ASSY PLUS 4 VG CH RW50 ZN M10x400* — 150.010400
  • ASSY PLUS 4 VG CH RW50 ZN M10x430/402 — 150.010430
  • ASSY PLUS 4 VG CH RW50 ZN M10x530/492 — 150.010530
  • ASSY 4 VG CYL 10mm x 580mm (3/8"x22-7/8") — 150.010580
  • ASSY 4 VG CYL 10mm x 650mm (3/8"x25-5/8") — 150.010650
  • ASSY 4 VG Cyl 10mm x 700mm (3/8"x27-5/8") — 150.010700
  • ASSY 4 VG Cyl 10mm x 750mm (3/8"x29-1/2") — 150.010750

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 10 mm
Nominal Diameter (In) 3/8 In
Length (mm) 650 mm
Length (in) 25-5/8 In
Thread Length (mm) 612 mm
Internal Drive RW50
Shape of Tip Drilling tip
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 8 mm
Surface A3K (Zinc Plated)
EAN 4062856150557

Features

Full-thread screw for highly load-bearing timber-to-timber joints and reinforcements even with small edge and screw spacings
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Discreet fastening thanks to the small cylinder head with low splitting effect
High load capacity in tension and compression due to a coordinated high-performance thread
Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.