ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8")

165.314105 - UNSPSC 31161508
0165314105961 15
ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8") ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8")
ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8")

Special full-thread screw with external torx head for high-load-bearing reinforcements of hall griders, where small edge and screw clearances are also required, in indoor dry or humid areas

ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8") — 165.314105
  • ASSY VG RH 14 mm x 1000 mm (9/16" x 39-3/8") — 165.314100
  • ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8") — 165.314105
  • ASSY VG RH 14 mm x 1100 mm (9/16" x 43-1/4") — 165.314110
  • ASSY VG RH 14 mm x 1200 mm (9/16" x 47-1/4") — 165.314120
  • ASSY VG RH 14 mm x 1300 mm (9/16" x 51-1/4") — 165.314130
  • ASSY VG RH 14 mm x 1400 mm (9/16" x 55") — 165.314140
  • ASSY VG RH 14 mm x 1500 mm (9/16" x 59") — 165.314150
  • ASSY VG RH 14 mm x 800 mm (9/16" x 31-1/2") — 165.314800
  • ASSY VG RH 14 mm x 850 mm ((9/16" x 33-1/2") — 165.314850
  • ASSY VG RH 14 mm x 900 mm (9/16" x 35-1/2") — 165.314900
  • ASSY VG RH 14 mm x 950 mm (9/16" x 37-3/8") — 165.314950

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 14 mm
Nominal Diameter (In) 9/16 In
Length (mm) 1050 mm
Length (in) 41-3/8 In
Thread Length (mm) 1003 mm
External Drive E12
Shape of Tip Drilling tip
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 10 mm
EAN 4062856150397

Features

Special full-thread screw for highly load-bearing reinforcement of hall griders even with small edge and screw spacing
Very high power transmission with small head size thanks to the external six-lobe head, integrated washer and installation with sockets
High load capacity in tension and compression due to a coordinated high-performance thread
Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like