
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 14 mm |
| Nominal Diameter (In) | 9/16 In |
| Length (mm) | 1100 mm |
| Length (in) | 43-1/4 In |
| Thread Length (mm) | 1053 mm |
| External Drive | E12 |
| Shape of Tip | Drilling tip |
| RoHS-compliant | Yes |
| Thread Design | Full thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Head Height | 10 mm |
| EAN | 4062856150380 |
| Special full-thread screw for highly load-bearing reinforcement of hall griders even with small edge and screw spacing |
| Very high power transmission with small head size thanks to the external six-lobe head, integrated washer and installation with sockets |
| High load capacity in tension and compression due to a coordinated high-performance thread |
| Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood |
| High strength and ductility through coordinated heat treatment |
Product not yet rated.