
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 10 mm |
| Nominal Diameter (In) | 3/8 In |
| Length (mm) | 300 mm |
| Length (in) | 11-7/8 In |
| Thread Length (mm) | 272 mm |
| Internal Drive | RW50 |
| Shape of Tip | Drilling tip |
| RoHS-compliant | Yes |
| Thread Design | Full thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| EAN | 4061975609458 |
| Universally applicable full-thread screw for highly load-bearing joints and reinforcements even with smal edge and screw spacings |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| Clean and precise countersinking in wood and metal thanks to optimized milling pockets and 90° head |
| High load capacity in tension and compression due to a coordinated high-performance thread |
| Compact screw connections without pre-drilling thanks to an effective drill tip with low splitting effect |
| High strength and ductility through coordinated heat treatment |