ASSY 4 Eco 10mm x 280mm (3/8"x11")

190.110280 - UNSPSC 31161508
0190110280005 50
ASSY 4 Eco 10mm x 280mm (3/8"x11") ASSY 4 Eco 10mm x 280mm (3/8"x11")
ASSY 4 Eco 10mm x 280mm (3/8"x11")

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas

ASSY 4 Eco 10mm x 280mm (3/8"x11") — 190.110280
  • ASSY 4 Eco 10 mm x 240 mm (3/8"x9-1/2" ) — 190.110240
  • ASSY 4 Eco 10mm x 260mm (3/8"x10-1/4") — 190.110260
  • ASSY 4 Eco 10mm x 280mm (3/8"x11") — 190.110280
  • ASSY 4 Eco 10mm x 320mm (3/8"x12-5/8") — 190.110320
  • ASSY 4 Eco 10mm x 340mm (3/8"x13-3/8") — 190.110340
  • ASSY 4 Eco 10 mm x 360 mm (3/8"x14-1/4") — 190.110360
  • ASSY 4 Eco 10 mm x 380 mm (3/8"x15") — 190.110380
  • ASSY 4 Eco 10mm x 400mm (3/8"x15-3/4") — 190.110400
  • ASSY 4 Eco 10mm x 80mm (3/8"x3-1/8") — 190.11080
  • ASSY 4 Eco 6mm x 240mm (1/4"x9-1/2") — 190.160240
  • ASSY 4 Eco 6mm x 260 mm (1/4"x10-1/4") — 190.160260
  • ASSY 4 Eco 6mm x 300mm (1/4"x11-7/8") — 190.160300
  • ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x60/37 — 190.16060
  • ASSY 4 Eco 6mm x 70mm (1/4"x2-3/4") — 190.16070
  • ASSY 4 Eco 6mm x 90mm (1/4"x3-1/2") — 190.16090
  • ASSY 4 Eco 8mm x 240mm (5/16"x9-1/2") — 190.180240
  • ASSY 4.0 UNIVERSAL CSK RW40 ZN M8x260 — 190.180260
  • ASSY 4 Eco 8mm x 280mm (5/16"x11") — 190.180280
  • ASSY 4 Eco 8mm x 320mm (5/16"x12-5/8") — 190.180320
  • ASSY 4 Eco 8mm x 340mm (5/16"x13-3/8") — 190.180340
  • ASSY 4 Eco 8mm x 360mm (5/16"x14-1/4") — 190.180360
  • ASSY 4 Eco 8mm x 380mm (5/16"x15") — 190.180380
  • ASSY 4 Eco 8mm x 400mm (5/16"x15-3/4") — 190.180400

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 10 mm
Nominal Diameter (In) 3/8 In
Length (mm) 280 mm
Length (in) 11 In
Thread Length (mm) 100 mm
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
EAN 4061975679314

Features

Universal partially threaded screw for fast and split-free timber-to-timber fastening in furniture making, interior construction and timber construction
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
Optimized screw-in performance with low splitting effect thanks to special tip and thread design
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like