THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4")

158.712400 - UNSPSC 31161508
0158712400005 25
ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4") ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4")
ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4")
0 Review(s)

High-strength partial-thread screw with shank reinforcement for wood-to-wood fastening with washer or precise 90° metal-to-wood fastening in timber construction in indoor dry or humid areas

ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4") — 158.712400
  • ASSY 4.0 Combi TS RW40 ZN M10x280 — 158.710280
  • ASSY 4.0 Combi TS RW40 ZN M10x300/100 — 158.710300
  • ASSY 4.0 Combi TS RW40 ZN M10x320 — 158.710320
  • ASSY 4.0 Combi TS RW40 ZN M10x340/120 — 158.710340
  • ASSY 4.0 Combi TS RW40 ZN M10x360 — 158.710360
  • ASSY 4.0 Combi TS RW40 ZN M10x380 — 158.710380
  • ASSY 4.0 Combi TS RW40 ZN M10x60/40 — 158.71060
  • ASSY 4.0 Combi TS RW40 ZN M12x240/120 — 158.712240
  • ASSY 4.0 Combi TS RW40 ZN M12x260/120 — 158.712260
  • ASSY 4.0 Combi TS RW40 ZN M12x280 — 158.712280
  • ASSY 4.0 Combi TS RW40 ZN M12x300* — 158.712300
  • ASSY 4.0 Combi TS RW40 ZN M12x320/120* — 158.712320
  • ASSY 4.0 Combi TS RW40 ZN M12x340/120 — 158.712340
  • ASSY 4.0 Combi TS RW40 ZN M12x360* — 158.712360
  • ASSY 4.0 Combi TS RW40 ZN M12x380/145 — 158.712380
  • ASSY 4 Kombi 12mm x 400mm (1/2"x15-3/4") — 158.712400
  • ASSY 4.0 Combi TS RW40 ZN M12x440/145 — 158.712440
  • ASSY 4.0 Combi TS RW40 ZN M12x480/145 — 158.712480
  • ASSY 4.0 Combi TS RW40 ZN M8x240/100* — 158.780240
  • ASSY 4.0 Combi TS AW40 ZN M8X260 — 158.780260
  • ASSY 4.0 Combi TS RW40 ZN M8x300 — 158.780300
  • ASSY 4.0 Combi TS RW40 ZN M8x60/40 — 158.78060

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 12 mm
Nominal Diameter (In) 1/2 In
Length (mm) 400 mm
Length (in) 15-3/4 In
Thread Length (mm) 145 mm
Wrench Size WS17
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 5.5 mm
Surface A3K (Zinc Plated)
EAN 4061975618733

Features

Powerful partially threaded screw for timber-to-timber fastening and precise 90° steel-to-timber connections in dry indoor or humid environments
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Precise fit in metal and high power transmission thanks to the reinforced shank and the combination of hex and RW drive
Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.