Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4")

181.816100 - UNSPSC 31161508
0181816100005 100
ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4") ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4")
ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4")
0 Review(s)

Partial-thread screw made of high-quality austentic stainless steel A2 with large washer head for wood-to-wood fastening in exposed outdoor areas

ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4") — 181.816100
  • ASSY 4 SK A2 SS 6mm x 100mm (1/4"x4") — 181.816100
  • ASSY 4 SK A2 SS 8mm x 120mm (5/16"x4-3/4") — 181.818120
  • ASSY 4 SK A2 SS 8mm x 140mm (5/16"x5-1/2") — 181.818140
  • ASSY 4 SK A2 SS 8mm x 160mm (5/16"x6-1/4") — 181.818160
  • ASSY 4 SK A2 SS 8mm x 180mm (5/16"x7-1/8") — 181.818180
  • ASSY 4 SK A2 SS 8mm x 200mm (5/16"x7-7/8") — 181.818200
  • ASSY 4 SK A2 SS 8mm x 260mm (5/16"x10-1/4") — 181.818260
  • ASSY 4 SK A2 SS 8mm x 300mm (5/16"x11-7/8") — 181.818300
  • ASSY 4 SK A2 SS 8mm x 360mm (5/16"x14-1/4") — 181.818360

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 6 mm
Nominal Diameter (In) 1/4 In
Length (mm) 100 mm
Length (in) 4 In
Thread Length (mm) 60 mm
Internal Drive RW30
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
EAN 4061975616869

Features

Partially threaded screw made of high-quality A2 austentic stainless steel with large washer head for timber-to-timber fastening in exposed outdoor areas
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
High head bearing surface and strong clamping effect thanks to the large head diameter with excellent head pull-through values
High breaking torque and strong anchorage even in hardwood due to the optimized thread geometry
Optimized screw-in performance with low splitting effect thanks to special tip and thread design
Corrosion-resistant outdoor use thanks to austentic, non-rusting A2 stainless steel with a friction-sliding coating

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.