ASSY 4 VG Cyl 10mm x 800mm (3/8"x31-1/2")

150.010800 - UNSPSC 31161508
0150010800961 25
ASSY 4 VG Cyl 10mm x 800mm (3/8"x31-1/2") ASSY 4 VG Cyl 10mm x 800mm (3/8"x31-1/2")
ASSY 4 VG Cyl 10mm x 800mm (3/8"x31-1/2")

Delivery

No stock for delivery. -

Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, wich also require small edge and screw clearances, in indoor dry or wet areas

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 10 mm
Nominal Diameter (In) 3/8 In
Length (mm) 800 mm
Length (in) 31-1/2 In
Thread Length (mm) 762 mm
Internal Drive RW50
Shape of Tip Drilling tip
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 8 mm
EAN 4062856150526

Features

Full-thread screw for highly load-bearing timber-to-timber joints and reinforcements even with small edge and screw spacings
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Discreet fastening thanks to the small cylinder head with low splitting effect
High load capacity in tension and compression due to a coordinated high-performance thread
Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood
High strength and ductility through coordinated heat treatment

Customers Also Viewed

Is Often Bought With

You Might Also Like