ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN

150.208080
0150108080105 75
German Engineered
ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN
ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN

Delivery

Special full-thread screw with countersunk head with milling pockets for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural wood construction, wich also require small edge and screw clearences, in indoor dry or wet areas

0
Units/package: 75
ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN — 150.208080
  • ASSY 4 VG CSK 8mm x 80mm | 5/16"x3-1/8" — 150.108080
  • ASSY PLUS 4 VG CSK RW40 ZN M8x120 — 150.108120
  • ASSY 4 VG CSK 8mm x 140mm (5/16"x5-1/2") — 150.108140
  • ASSY 4 VG CSK 8mm x 160mm | 5/16"x6-1/4" — 150.108160
  • ASSY 4 VG CSK 8mm x 180mm (5/16"x7-1/8") — 150.108180
  • ASSY 4 VG CSK 8mm x 220mm (5/16"x8-5/8") — 150.108220
  • ASSY 4 VG CSK 10 mm x 100 mm I 3/8"x4" — 150.110100
  • ASSY 4 VG CSK 10mm x 120mm (3/8"x4-3/4") — 150.110120
  • ASSY 4 VG CSK 10mm x 140mm (3/8"x5-1/2") — 150.110140
  • ASSY 4 VG CSK 10mm x 160mm (3/8"x6-1/4") — 150.110160
  • ASSY 4 VG CSK 10mm x 180mm (3/8"x7-1/8") — 150.110180
  • ASSY 4 VG CSK 10mm x 200mm I 3/8"x7-7/8" — 150.110200
  • ASSY 4 VG CSK 10mm x 220mm (3/8"x8-5/8") — 150.110220
  • ASSY 4 VG CSK 10mm x 240mm (3/8"x9-1/2") — 150.110240
  • ASSY 4 VG CSK 10mm x 530mm (3/8"x20-7/8") — 150.110530
  • ASSY 4 VG CSK 12mm x 120mm (1/2"x4-3/4") — 150.112120
  • ASSY 4 VG CSK 12mm x 140mm (1/2"x5-1/2") — 150.112140
  • ASSY 4 VG CSK 12mm x 160mm (1/2"x6-1/4") — 150.112160
  • ASSY 4 VG CSK 12mm x 180mm (1/2"x7-1/8") — 150.112180
  • ASSY 4 VG CSK 12mm x 200mm (1/2"x7-7/8") — 150.112200
  • ASSY 4 VG CSK 12mm x 240mm (1/2"x9-1/2") — 150.112240
  • ASSY 4 VG CSK-A3K-8X80MM-5/16X3-1/8IN — 150.208080
  • ASSY 4 VG CSK-A3K-8X160MM-5/16X160-1/4IN — 150.208160
  • ASSY 4 VG CSK-A3K-10X200MM-3/8X7-7/8IN — 150.210200
  • ASSY 4 VG CSK-A3K-10X100MM-3/8X4IN — 150.310100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 8 mm
Nominal Diameter (In) 5/16 In
Length (mm) 80 mm
Length (in) 3-1/8 In
Internal Drive RW40
Shape of Tip Drilling tip
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree

Features

Universally applicable full-thread screw for highly load-bearing joints and reinforcements even with smal edge and screw spacings
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Clean and precise countersinking in wood and metal thanks to optimized milling pockets and 90° head
High load capacity in tension and compression due to a coordinated high-performance thread
Compact screw connections without pre-drilling thanks to an effective drill tip with low splitting effect
High strength and ductility through coordinated heat treatment

Is Often Bought With

You Might Also Like