
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 6 mm |
| Nominal Diameter (In) | 1/4 In |
| Length (mm) | 200 mm |
| Length (in) | 7-7/8 In |
| Thread Length (mm) | 70 mm |
| Internal Drive | RW40 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Partial thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Surface | A3K (Zinc Plated) |
| EAN | 4061975680266 |
| Universal partially threaded screw for fast and split-free timber-to-timber fastening in furniture making, interior construction and timber construction |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque |
| High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry |
| Optimized screw-in performance with low splitting effect thanks to special tip and thread design |
| High strength and ductility through coordinated heat treatment |