Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70

190.160160 - UNSPSC 31161508
0190160160005 100
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70 ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70

Delivery

No stock for delivery. -
0 Review(s)

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 6 mm
Nominal Diameter (In) 1/4 In
Length (mm) 160 mm
Length (in) 6-1/4 In
Thread Length (mm) 70 mm
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Surface A3K (Zinc Plated)
EAN 4061975680242

Features

Universal partially threaded screw for fast and split-free timber-to-timber fastening in furniture making, interior construction and timber construction
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
Optimized screw-in performance with low splitting effect thanks to special tip and thread design
High strength and ductility through coordinated heat treatment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.