ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2")

150.212140 - UNSPSC 31161508
0150212140005 50
ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2") ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2")
ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2")

Delivery

No stock for delivery. -

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, wich also require small edge and screw clearences, in indoor dry or wet areas

ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2") — 150.212140
  • ASSY 4 VG Kombi 10 mm x 100 mm (3/8“x4“) — 150.210100
  • ASSY 4 VG Kombi 12mm x 140mm (1/2"x5-1/2") — 150.212140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 12 mm
Nominal Diameter (In) 1/2 In
Length (mm) 140 mm
Length (in) 5-1/2 In
Thread Length (mm) 118 mm
Wrench Size WS17
Internal Drive RW40
Shape of Tip Drilling tip
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 5.5 mm
EAN 4061975608758

Features

Full-thread screw for highly load-bearing steel-to-timber connections even with small edge and screw spacings
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Flexible installation and precise fit in metal connections thanks to the hex head and reinforced shank section
High load capacity in tension and compression due to a coordinated high-performance thread
Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood
High strength and ductility through coordinated heat treatment

Customers Also Viewed

Is Often Bought With

You Might Also Like