
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 12 mm |
| Nominal Diameter (In) | 1/2 In |
| Length (mm) | 80 mm |
| Length (in) | 3-1/8 In |
| Thread Length (mm) | 50 mm |
| Wrench Size | WS17 |
| Internal Drive | RW40 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Partial thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Head Height | 5.5 mm |
| Powerful partially threaded screw for timber-to-timber fastening and precise 90° steel-to-timber connections in dry indoor or humid environments |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| Precise fit in metal and high power transmission thanks to the reinforced shank and the combination of hex and RW drive |
| Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque |
| High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry |
| High strength and ductility through coordinated heat treatment |
Product not yet rated.