
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 12 mm |
| Nominal Diameter (In) | 1/2 In |
| Length (mm) | 180 mm |
| Length (in) | 7-1/8 In |
| Thread Length (mm) | 145 mm |
| Wrench Size | WS17 |
| Internal Drive | RW40 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Partial thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Head Height | 5.5 mm |
| Surface | A3K (Zinc Plated) |
| Secure transport fastening for timber elements thanks to special anchor geometry and precise engagement |
| Powerful and flexible installation with RW drive and hex head |
| High stripping resistance and strong anchorage even in hardwood |
| High strength and ductility through coordinated heat treatment |
| Optimized screw-in performance with low splitting effect thanks to special tip and thread geometry |