ASSY PLUS 4 VG CH RW40 ZN M8x260/241
150.008260
- UNSPSC 31161508
0150008260005 75
0150008260005 75
Delivery
In stock delivery from our warehouses.
0 Review(s)
Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (mm) | 8 mm |
| Length (in) | 10-1/4 in |
| Length (mm) | 260 mm |
| Diameter (in) | 5/16 in |
| EAN | 4061975609236 |
Features
| Ideal power transmission thanks to RW drive |
| Unobtrusive mounting of wooden components |
| Highest power transmission in the tensile and compressive direction |
| Compact screw connections and small material cross-sections due to effective drill bit tip |
| High strength values and ductility |
Benefits & Advantage
| More power due to larger contact area at the bit |
| More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit |
| Fewer bit changes, one bit for many screw diameters |
| Compatibility with previous AW drive |
| Small head diameter for unobtrusive mounting |
| Low splitting effect when countersinking the screw head |
| Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip |
| For high-load wood/wood connections regardless of the load direction |
| Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm |
| No pre-drilling required |
| The wood does not split and rupture |
| Little run-off of long screws |
| Adjusted heat treatment guarantees high strength values and high ductility |
Applications
For connections with high tensile or compressive pull-out loads and exposed wood-wood connections in structural timber construction
Review(s)
Product not yet rated.
