ASSY PLUS 4 VG CH RW50 ZN M10x400*
150.010400
- UNSPSC 31161508
0150010400005 50
0150010400005 50
Delivery
0 Review(s)
Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, wich also require small edge and screw clearances, in indoor dry or wet areas
Units/package: 50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:29 PM.
Product Details
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 10 mm |
| Nominal Diameter (In) | 3/8 In |
| Length (mm) | 400 mm |
| Length (in) | 15-3/4 In |
| Thread Length (mm) | 372 mm |
| Internal Drive | RW50 |
| Shape of Tip | Drilling tip |
| RoHS-compliant | Yes |
| Thread Design | Full thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Head Height | 8 mm |
| EAN | 4061975608963 |
Features
| Full-thread screw for highly load-bearing timber-to-timber joints and reinforcements even with small edge and screw spacings |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| Discreet fastening thanks to the small cylinder head with low splitting effect |
| High load capacity in tension and compression due to a coordinated high-performance thread |
| Compact screw connections without pre-drilling thanks to an effective drill tip with low stress on the wood |
| High strength and ductility through coordinated heat treatment |
Documents & Videos
Review(s)
Product not yet rated.
