VINYL WNDW SCR CSK PH YLZN M4.1x25mm
185.214125
- UNSPSC 31161506
0185214125005 1000
0185214125005 1000
Delivery
In stock delivery from our warehouses.
VINYL WNDW SCR CSK PH YLZN M4.1x25mm — 185.214125
- VINYL WNDW SCR CSK PH YLZN M4.1x25mm — 185.214125
- FEBOS DP SCR CSK PH ZN M3.9X16mm — 207.03916
- FEBOS DP SCR CSK PH ZN M3.9X25mm — 207.03925
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4000 pieces in stock at Vaughan, ON as of 12:07 AM. Directions. Call: (289) 474-5447
3000 pieces in stock at Mississauga, ON as of 12:07 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Yellow Zinc |
| Head Type | Countersunk |
| Diameter (mm) | 4.1 mm |
| Length (mm) | 25 mm |
| Head Diameter | 7.0 mm |
| Drive Type | PH 2 |
| EAN | 4024835180603 |
