👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

FINISHING SCR OVL+W PH BARE #10x3/4

139.10.34 - UNSPSC 31161506
050811791 961 50
FINISHING SCR OVL+W PH BARE #10x3/4 FINISHING SCR OVL+W PH BARE #10x3/4
FINISHING SCR OVL+W PH BARE #10x3/4

Delivery

In stock delivery from our warehouses.
0 Review(s)

FINISHING SCR OVL+W PH BARE #10x3/4 — 139.10.34
  • FINISHING SCR OVL+W PH CHR #10x1, #8 HD — 138.10.1
  • FINISHING SCR OVL+W PH CHR #10x3/4 — 138.10.34
  • FINISHING SCR OVL+W PH CHR #10x5/8, #8 HD — 138.10.58
  • FINISHING SCR OVL+W PH CHR #8x1 — 138.8..1
  • FINISHING SCR OVL+W PH CHR #8x1-1/4 — 138.8..114
  • FINISHING SCR OVL+W PH CHR #8x3/4 — 138.8..34
  • FINISHING SCR OVL+W PH CHR #8x5/8 — 138.8..58
  • FINISHING SCR OVL+W PH BARE #10x1 — 139.10.1
  • FINISHING SCR OVL+W PH BARE #10x3/4 — 139.10.34
  • FINISHING SCR OVL+W PH BARE #8x1 — 139.8..1
  • FINISHING SCR OVL+W PH BARE #8x3/4 — 139.8..34
  • FINISHING SCR OVL+W PH BARE #8x5/8 — 139.8..58

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 3/4 in
Finish Black Phosphate
Head Type Oval
Drive Type Phillips
Washer Type Countersunk
Head Diameter 0.190 in
Washer Diameter 17/32 in
Drive Size #2
EAN 4066443306488

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.