1/4-20 X1-1/2 UNC MACH SCR PAN PH 18.8 SS

035.14.112.1 - UNSPSC 31161504
7101314150961 25
1/4-20 X1-1/2 UNC MACH SCR PAN PH 18.8 SS 1/4-20 X1-1/2 UNC MACH SCR PAN PH 18.8 SS
1/4-20 X1-1/2 UNC MACH SCR PAN PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4
TPI 20
Length 1-1/2 In
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.492 In
Head Height 0.175 In in
Drive Size 3
EAN 4099618891960

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.