3.5X32 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.35.32
- UNSPSC 31161507
011935 32 990
011935 32 990
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3.5 mm |
| Length | 32 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 6.9 mm |
| Head Height | 2.6 mm |
| Drive Size | H2 |
| Standards Met | DIN 7981, ISO 7049 |
Review(s)
Product not yet rated.
