THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

ANGLE MOUNT LED FLOOD LIGHT

812.450404 - UNSPSC 39111611
0812450404961 1
ANGLE MOUNT LED FLOOD LIGHT ANGLE MOUNT LED FLOOD LIGHT
ANGLE MOUNT LED FLOOD LIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Lumens 2,800 lm
Opt. Penetration 450 ft
LED 4 x 6W
Voltage 9V to 36V
Colour White
Beam Pattern Wide flood
Dimensions (W x H) 5.13" x 1.63"
Amp Draw 1.6 @ 12V
Housing Aluminum
Lens Polycarbonate
EMC CISPR25: Class 3
EAN 4065746504409

Features

Electronic thermal management
Sealed Deutsch Connectors (both male and female connectors included)
Pressure relief valve

Applications

Agriculture
Zone lighting on rear of trucks
RV flood light

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.