Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Lumens | 1,260 lm |
| Opt. Penetration | 450 ft |
| LED | 6 x 3W |
| Voltage | 12V – 30V |
| Beam Pattern | Flood Centre Spot |
| Dimensions (W x D x H) | 6.31" x 1.81" x 2.38" |
| Amp Draw | 1.42 @ 12V |
| Housing | Aluminum |
| Lens | Polycarbonate |
| EMC | CE; ECE R10.05 |
| IP Rating | IP67, IP69K 0 |
| EAN | 4065746504423 |
| Adjustable e-coated steel mounting bracket included |
| Pressure relief vent |
| Excellent IP69K rating |
| Combination focus and flood light |