LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

RECTANGULAR LED FLOOD LIGHT

812.420264 - UNSPSC 39111611
0812420264961 1
RECTANGULAR LED FLOOD LIGHT RECTANGULAR LED FLOOD LIGHT
RECTANGULAR LED FLOOD LIGHT
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Lumens 1,260 lm
Opt. Penetration 450 ft
LED 6 x 3W
Voltage 12V – 30V
Beam Pattern Flood Centre Spot
Dimensions (W x D x H) 6.31" x 1.81" x 2.38"
Amp Draw 1.42 @ 12V
Housing Aluminum
Lens Polycarbonate
EMC CE; ECE R10.05
IP Rating IP67, IP69K 0
EAN 4065746504423

Features

Adjustable e-coated steel mounting bracket included
Pressure relief vent
Excellent IP69K rating
Combination focus and flood light

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.