Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

INCANDESCENT LICENSE LAMP KIT

812.420610 - UNSPSC 25172901
0812420610961 1
INCANDESCENT LICENSE LAMP KIT INCANDESCENT LICENSE LAMP KIT
INCANDESCENT LICENSE LAMP KIT

Delivery

In stock delivery from our warehouses.

In polycarbonate housing

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 3-1/2 in
Width 2-1/2 in
Height 2-1/4 in
Mounting 2 in
Function License
Amp Draw 0.35 Amp
SAE L
EAN 4045989781232

Features

License lamp kit with sealed lamp and pigtail
Polycarbonate lens and body (gray)
Zinc plated steel contacts
Pigtail: Right PVS angle plus with 16 GA wire
Mounting: 2" centre
12V applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-27
Great light at a good price ..I recommend this to anybody who doesn’t want to get stop by the DOT...lol