Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

INCANDESCENT OVAL SEALED LAMPS 6.5" RED

812.420712 - UNSPSC 25172901
0812420712961 1
INCANDESCENT OVAL SEALED LAMPS 6.5" RED INCANDESCENT OVAL SEALED LAMPS 6.5" RED
INCANDESCENT OVAL SEALED LAMPS 6.5" RED

Oval sealed lamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 6-1/2 in
Width 2-1/4 in
Height 2-3/8 in
Colour Red
Function Stop / turn / tail / park
Amp Draw 0.6/2.5 Amps
SAE STIPP2
EAN 4045989780679

Features

Polycarbonate lens and body
Hermetically sealed to resist road dirt, dust and moisture
Zinc plated steel contacts
Meets all DOT FMVSS108 & MOT CMVSS108 safety standards
12V applications

Is Often Bought With

You Might Also Like