THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

INCANDESCENT SEALED BEAMS 1 X 4 RED

812.420716 - UNSPSC 25172901
0812420716961 1
INCANDESCENT SEALED BEAMS 1 X 4 RED INCANDESCENT SEALED BEAMS 1 X 4 RED
INCANDESCENT SEALED BEAMS 1 X 4 RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

1" x 4" Sealed lamps

INCANDESCENT SEALED BEAMS 1 X 4 RED — 812.420716
  • INCANDESCENT SEALED BEAMS 1 X 4 RED — 812.420716
  • INCANDESCENT SEALED BEAMS 1 X 4 AMBER — 812.420864

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 4 in
Width 1-1/4 in
Height 7/8 in
Colour Red
Function Clearance Marker
Amp Draw 0.7 Amp
SAE P2PC
EAN 4045989780686

Features

Come with base mount, hotwire and built-in ground
Quick installation without pigtail
Polycarbonate lens and body
Hermetically sealed to resist road dirt, dust and moisture
Zinc plated steel contacts
Meets all DOT FMVSS108 & MOT CMVSS108 safety standards
12V applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.