THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

INCANDESCENT ROUND LAMP W LENS 2.5" AMBER*

812.420861 - UNSPSC 25172901
0812420861961 1
INCANDESCENT ROUND  LAMP W LENS 2.5" AMBER* INCANDESCENT ROUND  LAMP W LENS 2.5" AMBER*
INCANDESCENT ROUND  LAMP W LENS 2.5" AMBER*
0 Review(s)

Round sealed lamps

INCANDESCENT ROUND LAMP W LENS 2.5" AMBER* — 812.420861
  • INCANDESCENT ROUND SEALED LAMP 4" RED — 812.420711
  • INCANDESCENT ROUND LAMP W LENS 2.5" RED — 812.420713
  • INCANDESCENT ROUND SEALED LAMP 2" RED — 812.420714
  • INCANDESCENT ROUND SEALED LAMP 2.5" RED — 812.420715
  • INCANDESCENT ROUND LAMP W LENS 2.5" AMBER* — 812.420861
  • INCANDESCENT ROUND SEALED LAMP 2" AMBER — 812.420862
  • INCANDESCENT ROUND SEALED LAMP 2.5" AMBER — 812.420863

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Round sealed with reflective lens
Diameter 2-1/2 in
Height 3/4 in
Colour Amber
Function Clearance marker/reflector
Amp Draw 0.35 Amp
SAE AP2
EAN 4045989780785

Features

Polycarbonate lens and body
Hermetically sealed to resist road dirt, dust and moisture
Zinc plated steel contacts
Contacts are compatible with industry standard pigtails
Meets all DOT FMVSS108 & MOT CMVSS108 safety standards
12V applications

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.