Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

INCANDESCENT ROUND LAMP W LENS 2.5" RED

812.420713 - UNSPSC 25172901
0812420713961 1
INCANDESCENT ROUND  LAMP W LENS 2.5" RED INCANDESCENT ROUND  LAMP W LENS 2.5" RED
INCANDESCENT ROUND  LAMP W LENS 2.5" RED

Round sealed lamps

INCANDESCENT ROUND LAMP W LENS 2.5" RED — 812.420713
  • INCANDESCENT ROUND SEALED LAMP 4" RED — 812.420711
  • INCANDESCENT ROUND LAMP W LENS 2.5" RED — 812.420713
  • INCANDESCENT ROUND SEALED LAMP 2" RED — 812.420714
  • INCANDESCENT ROUND SEALED LAMP 2.5" RED — 812.420715
  • INCANDESCENT ROUND LAMP W LENS 2.5" AMBER* — 812.420861
  • INCANDESCENT ROUND SEALED LAMP 2" AMBER — 812.420862
  • INCANDESCENT ROUND SEALED LAMP 2.5" AMBER — 812.420863

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Round sealed with reflective lens
Diameter 2-1/2 in
Height 3/4 in
Colour Red
Function Clearance marker/reflector
Amp Draw 0.35 Amp
SAE AP2
EAN 4045989780747

Features

Polycarbonate lens and body
Hermetically sealed to resist road dirt, dust and moisture
Zinc plated steel contacts
Contacts are compatible with industry standard pigtails
Meets all DOT FMVSS108 & MOT CMVSS108 safety standards
12V applications

Is Often Bought With

You Might Also Like