Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

INCANDESCENT ROUND SEALED LAMP 2" RED

812.420714 - UNSPSC 25172901
0812420714961 1
INCANDESCENT ROUND SEALED LAMP 2" RED INCANDESCENT ROUND SEALED LAMP 2" RED
INCANDESCENT ROUND SEALED LAMP 2" RED

Round sealed lamps

INCANDESCENT ROUND SEALED LAMP 2" RED — 812.420714
  • INCANDESCENT ROUND SEALED LAMP 4" RED — 812.420711
  • INCANDESCENT ROUND LAMP W LENS 2.5" RED — 812.420713
  • INCANDESCENT ROUND SEALED LAMP 2" RED — 812.420714
  • INCANDESCENT ROUND SEALED LAMP 2.5" RED — 812.420715
  • INCANDESCENT ROUND LAMP W LENS 2.5" AMBER* — 812.420861
  • INCANDESCENT ROUND SEALED LAMP 2" AMBER — 812.420862
  • INCANDESCENT ROUND SEALED LAMP 2.5" AMBER — 812.420863

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Round sealed
Diameter 2 in
Height 3/4 in
Colour Red
Function Clearance marker
Amp Draw 0.35 Amp
SAE P2
EAN 4045989780655

Features

Polycarbonate lens and body
Hermetically sealed to resist road dirt, dust and moisture
Zinc plated steel contacts
Contacts are compatible with industry standard pigtails
Meets all DOT FMVSS108 & MOT CMVSS108 safety standards
12V applications

Is Often Bought With

You Might Also Like