LIGHT 3 RED LAMPS 16" BLACK STEEL FRAME
812.420276
- UNSPSC 25172901
0812420276961 1
0812420276961 1
New
Delivery
In stock delivery from our warehouses.
LIGHT 3 RED LAMPS 16" BLACK STEEL FRAME — 812.420276
- LIGHT S/T/T SLIM BAR L15IN LED 11 RED — 812.151100
- SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED — 812.4202656
- LIGHT 3 RED LAMPS 16" BLACK STEEL FRAME — 812.420276
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| SAE | P2 |
| Mounting | 15.13" centre |
| LED Colour | Red |
| Voltage | 12V DC |
| Amp Draw | 0.18 |
| Dimension | 16" L x 2" W x 1.38" D |
| Material | Polycarbonate Lens and Black Steel Bar |
| EAN | 4099618918742 |
Features
| Excellent for use in areas with limited space |
| Substitute for rectangle lighting |
| Easy installation requires only three holes |
