LIGHT S/T/T SLIM BAR L15IN LED 11 RED

812.151100 - UNSPSC 25172901
0812151100961 1
LIGHT S/T/T SLIM BAR L15IN LED 11 RED LIGHT S/T/T SLIM BAR L15IN LED 11 RED
LIGHT S/T/T SLIM BAR L15IN LED 11 RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

LIGHT S/T/T SLIM BAR L15IN LED 11 RED — 812.151100
  • LIGHT S/T/T SLIM BAR L15IN LED 11 RED — 812.151100
  • SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED — 812.4202656
  • LIGHT 3 RED LAMPS 16" BLACK STEEL FRAME — 812.420276

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
SAE I6T2S2
Mounting 14.5" centre
LED Colour Red
Voltage 12V DC
Amp Draw 0.3
Dimension 15.5" L x x 1.25” W x 0.25” D
Material Sealed Acrylic Lens & ABS Body
EAN 4099618922671

Features

Excellent for use in areas with limited space
Substitute for rectangle lighting
Easy installation requires only three holes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.