
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Function | Stop / Turn / Tail |
| SAE | I6T2S2 |
| Mounting | 14.5" centre |
| Voltage | 12V DC |
| Colour | Red |
| LED | 11 Diodes |
| Amp Draw | 0.3 |
| Dimension (L x W x D) | 15.5" x 1.25" x 0.25" |
| Material | Sealed acrylic lens & ABS body |
| EAN | 4065746507493 |
| Excellent for use in areas with limited space |
| Substitute for rectangle lighting |
| Easy installation requires only three holes |