THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

LED LICENSE LAMP 12 DIODE 4"

812.420210 - UNSPSC 25172901
0812420210961 1
LED LICENSE LAMP 12 DIODE 4" LED LICENSE LAMP 12 DIODE 4"
LED LICENSE LAMP 12 DIODE 4"

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour White
Number of Diodes 12
Length 4 in
Width 1-7/8 in
Height 2-1/8 in
Mounting Clearance 2 in
Function License
Voltage 12
Amp Draw 165.9 mA
SAE L
EAN 4045989616435

Features

Lens: PMMA
Body: ABS
Contacts: Hard wired
Circuit board: epoxy coated

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.