Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

HOODED LED LICENSE LAMP 2 DIODE WHITE

812.420211 - UNSPSC 25172901
0812420211961 1
HOODED LED LICENSE LAMP 2 DIODE WHITE HOODED LED LICENSE LAMP 2 DIODE WHITE
HOODED LED LICENSE LAMP 2 DIODE WHITE

Delivery

In stock delivery from our warehouses.
0 Review(s)

Hooded LED License Lamp – 2 Diode - White

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
LED Colour White
Lens Colour White
Number of Diodes 2
Dimensions (L x W x H) 2.5 x 1.25 x 1 inches
Function License Lamp
Voltage 12V DC
Amp Draw 0.1 @ 12V
SAE L
EAN 4065233043565

Features

Focused Light Beam
Material: Polycarbonate Lens & Chrome Housing
Mounting: 2” Centre
Unit Weight: 30g

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.