LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

MID TURN LAMP 6-1/2" AMBER 9 DIODE

812.420230 - UNSPSC 25172901
0812420230961 1
MID TURN LAMP 6-1/2" AMBER 9 DIODE MID TURN LAMP 6-1/2" AMBER 9 DIODE
MID TURN LAMP 6-1/2" AMBER 9 DIODE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Number of Diodes 9
Length 6-1/2 in
Width 2-1/2 in
Height 2-3/4 in
Mounting Clearance 2-3/4 in
Function Mid-turn reflector, Clearance marker
Voltage 12
Amp Draw 87 mA / 157 mA
SAE AE2P2
EAN 4045989616602

Features

Contacts: Zinc plated steel
Circuit board: epoxy coated
Polycarbonate lens & body

Customers Also Viewed

Is Often Bought With

You Might Also Like