DBL CONTACT PIGTAIL RT PVC ANG
812.420250
- UNSPSC 26121700
0812420250961 2
0812420250961 2
Delivery
In stock delivery from our warehouses.
Contact Pigtails
DBL CONTACT PIGTAIL RT PVC ANG — 812.420250
- 3 PIN DBL CONTACT PIGTAIL STRAIGHT - WEATHERPROOF — 812.420248
- SNG CONTACT PIGTAIL RT PVC ANG — 812.420249
- DBL CONTACT PIGTAIL RT PVC ANG — 812.420250
- DBL CONTACT PIGTAIL ST PVC PLG — 812.420251
- Single contact pigtail Right Angle Plug w/ 2 bulle — 812.420265
- PLUG ADAPT DBL CON STRGHT PLUG WEAPRF 3PIN — 812.420701
- PLGCON STRGHT 4 PIN WEATHERPROOF — 812.615204
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Right PVC Angle Plug |
| Style | Double Contact Pigtail |
| Length | 9 in |
| Wire Gauge | 16 GA |
| End | 1 #10 Ring Terminal |
| EAN | 4068362834622 |
Features
Zinc plated copper contacts
