Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

PLGCON STRGHT 4 PIN WEATHERPROOF

812.615204 - UNSPSC 25172901
0812615204961 1
PLGCON STRGHT 4 PIN WEATHERPROOF PLGCON STRGHT 4 PIN WEATHERPROOF
PLGCON STRGHT 4 PIN WEATHERPROOF

Delivery

In stock delivery from our warehouses.
0 Review(s)

Contact Pigtails

PLGCON STRGHT 4 PIN WEATHERPROOF — 812.615204
  • 3 PIN DBL CONTACT PIGTAIL STRAIGHT - WEATHERPROOF — 812.420248
  • SNG CONTACT PIGTAIL RT PVC ANG — 812.420249
  • DBL CONTACT PIGTAIL RT PVC ANG — 812.420250
  • DBL CONTACT PIGTAIL ST PVC PLG — 812.420251
  • Single contact pigtail Right Angle Plug w/ 2 bulle — 812.420265
  • PLUG ADAPT DBL CON STRGHT PLUG WEAPRF 3PIN — 812.420701
  • PLGCON STRGHT 4 PIN WEATHERPROOF — 812.615204

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Straight Plug
Style Connector
Length 6 in
End 4-Pin
EAN 4099618922886

Features

Zinc plated copper contacts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.