Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

GROMMET 2" ROUND OPEN BACK

812.420242 - UNSPSC 31162401
0812420242961 2
GROMMET 2" ROUND OPEN BACK GROMMET 2" ROUND OPEN BACK
GROMMET 2" ROUND OPEN BACK

Delivery

In stock delivery from our warehouses.

PVC Grommets

GROMMET 2" ROUND OPEN BACK — 812.420242
  • GROMMET 2.5" ROUND OPEN BACK — 812.420240
  • GROMMET 2.5" ROUND CLOSED BACK* — 812.420241
  • GROMMET 2" ROUND OPEN BACK — 812.420242
  • GROMMET 2" ROUND CLOSED BACK* — 812.420243
  • GROMMET OVAL LAMPS 6 1/2" OPEN — 812.420244
  • GROMMET OVAL 6 1/2" CLOSED — 812.420245
  • GROMMET 4" ROUND OPEN BACK — 812.420246
  • GROMMET 4" ROUND CLOSED BACK — 812.420247

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PVC
Style Round
Compatible Lamp Size 2 in
Type Open back
Diameter 2-7/8 in
Suggested Hole Diameter 2-5/16 in
EAN 4068362834585

Customers Also Viewed

Is Often Bought With

You Might Also Like