
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| LED Colour | Red |
| Number of Diodes | 10 |
| Length | 6.5 in |
| Width | 2.25 in |
| Height | 0.75 in |
| Mounting Clearance | 1.5 in |
| Function | Stop/Turn/Tail |
| Voltage | 12V DC |
| Amp Draw | 0.01/0.09 |
| SAE | S2T2I6 |
| EAN | 4065233043602 |
| Uses standard 3-prong plug |
| Material: Acrylic Lens & ABS Base |
| Mounting: to use with: • Grommet: 812.420244 or 812.420245 • Pigtail: 812.420251 or 812.420250 |
| Unit Weight: 164g |