Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE

812.461031 - UNSPSC 25172901
0812461031961 1
LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE
LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE

Oval LED lamps

LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE — 812.461031
  • LED LIGHT OVAL 6-1/2" AMBER 24 DIODE — 812.120228
  • LED LIGHT OVAL 6-1/2" RED 24 DIODE — 812.120229
  • LED LIGHT OVAL 6-1/2" CLEAR 24 DIODE — 812.420234
  • LED LIGHT OVAL 6-1/2" CLEAR/AMBER 24 DIODE — 812.461031

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Lens Colour Clear
Number of Diodes 24
Length 6-1/2 in
Width 2-1/4 in
Height 1 in
Mounting Clearance 1-7/8 in
Function Turn / Tail / Park
Voltage 12
Amp Draw 19 mA / 169 mA
SAE IP
EAN 4050641670304

Features

Long service life, as maintenance-free
No bulb change necessary
Very low power consumption
Hermetically sealed
Resists road dirt, dust and moisture
Solid state circuit boards
LEDs provide 100,000 hour lifetime rating
Meets or exceeds DOT FMVSS 108
Will fit Grote grommets

Benefits & Advantage

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy encapsulated circuit board

Is Often Bought With

You Might Also Like