
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Red |
| Number of Diodes | 4 |
| Diameter | 2-1/2 in |
| Height | 3/4 in |
| Function | Clearance Marker/ Reflector |
| Voltage | 12 |
| Amp Draw | 63.2 mA |
| SAE | AP2 |
| EAN | 4045989617739 |
| Contacts: Zinc plated steel |
| Epoxy encapsulated circuit board |
| Polycarbonate lens & body |