Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MARKER 2" ROUND 10 DIODE AMBER

812.420206 - UNSPSC 25172901
0812420206961 1
MARKER 2" ROUND 10 DIODE AMBER MARKER 2" ROUND 10 DIODE AMBER
MARKER 2" ROUND 10 DIODE AMBER

Delivery

In stock delivery from our warehouses.

MARKER 2" ROUND 10 DIODE AMBER — 812.420206
  • MARKER 2" ROUND 10 DIODE CLR LENS W/AMBER — 812.420195
  • MARKER 2" ROUND 10 DIODE CLR LENS W/ RED* — 812.420198
  • MARKER 2.5" ROUND 13 DIODE RED — 812.420201
  • MARKER 2.5" ROUND 13 DIODE AMBER — 812.420202
  • MARKER 2.5" ROUND 4 DIODE RED — 812.420203
  • MARKER 2.5" ROUND 4 DIODE AMBER — 812.420204
  • MARKER 2" ROUND 10 DIODE RED — 812.420205
  • MARKER 2" ROUND 10 DIODE AMBER — 812.420206
  • MARKER 2" ROUND 4 DIODE RED — 812.420207
  • MARKER 2" ROUND 4 DIODE AMBER — 812.420208

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Number of Diodes 10
Diameter 2 in
Height 1 in
Function Clearance Marker
Voltage 12
Amp Draw 90.7 mA
SAE P2
EAN 4045989616879

Features

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy encapsulated circuit board

Customers Also Viewed

Is Often Bought With

You Might Also Like