
4 pieces in stock at Mississauga, ON as of 8:35 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Amber |
| Number of Diodes | 4 |
| Diameter | 2 in |
| Height | 1 in |
| Function | Clearance Marker |
| Voltage | 12 |
| Amp Draw | 92.6 mA |
| SAE | P2 |
| EAN | 4045989616855 |
| Polycarbonate body and lens |
| Zinc plated steel contacts |
| Epoxy encapsulated circuit board |