
4 pieces in stock at Mississauga, ON as of 8:31 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Red |
| Number of Diodes | 13 |
| Diameter | 2-1/2 in |
| Height | 1 in |
| Function | Clearance Marker |
| Voltage | 12 |
| Amp Draw | 107.7 mA |
| SAE | P2 |
| EAN | 4045989616923 |
| Polycarbonate body and lens |
| Zinc plated steel contacts |
| Epoxy encapsulated circuit board |