Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER

812.420258 - UNSPSC 25172901
0812420258961 1
ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER
ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER

Delivery

In stock delivery from our warehouses.
0 Review(s)

LED Round Stop/Turn Tail Light – 10 Diode

ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER — 812.420258
  • ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE AMBER — 812.420258
  • ROUND SIGNAL/PARK TAIL LIGHT 10 DIODE CLEAR AMBER — 812.420259
  • ROUND STOP/TURN TAIL LIGHT 10 DIODE RED — 812.420260
  • ROUND SIGNAL/PARK LIGHT 10D WEATHERPROOF AMBER — 812.420262
  • ROUND STOP/TURN TAIL LIGHT 10D WEATHERPROOF RED — 812.420263

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Number of Diodes 10
Diameter 4.25 in
Height 0.75 in
Mounting Clearance 1.63 in
Function Signal/Park
Voltage 12V DC
Amp Draw 0.01/0.22
SAE I6PP2
EAN 4065233043589

Features

Uses 3-pin AMP connector
Material: Acrylic Lens & ABS Base
Unit Weight: 98g

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.