
2 pieces in stock at Mississauga, ON as of 11:30 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Amber |
| Number of Diodes | 10 |
| Diameter | 4.25 in |
| Height | 0.75 in |
| Mounting Clearance | 1.63 in |
| Function | Signal/Park |
| Voltage | 12V DC |
| Amp Draw | 0.01/0.22 |
| SAE | 16PP2 |
| EAN | 4065233043596 |
| Uses 3-pin AMP connector |
| Material: Acrylic Lens & ABS Base |
| Unit Weight: 98g |