
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Red |
| Number of Diodes | 10 |
| Diameter | 4.25 in |
| Height | 0.75 in |
| Mounting Clearance | 1.5 in |
| Function | Stop/Turn/Tail |
| Voltage | 12V DC |
| Amp Draw | 0.02/0.11 |
| SAE | S2T216 |
| EAN | 4065746497657 |
| Uses 3-pin AMP connector |
| Material: Acrylic Lens & ABS Base |
| Unit Weight: 98g |