
2 pieces in stock at Mississauga, ON as of 5:20 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Function | Clearance marker |
| SAE | P2PC |
| Lens | Smooth |
| Voltage | 12V DC |
| Connector | 6" lead Wires |
| Dimension | 0.75" lens, 0.66" base, 1.06" grommet |
| Mounting hole | Up to 0.81" hole |
| Amp Draw | 0.03 |
| EAN | 4065746504430 |